Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT

  • Mfr # 16110

  • Zoro # G2946772


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16110
Zoro #
G2946772
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Tap Size
1/2"
Shank Dia.
0.688"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/8"
Tap Dimension Type
Pipe
Thread Length
1-21/32"
Size
1/2"
Shank Length
1 3/4 in
Thread Size
1/2"-14
Drill Bit Size
45/64 in
Square Size
0.5150 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
List Number
5319
Standards
ANSI
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
NPTF
Threads per Inch
14
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Spiral Direction
Neutral
Flute Type
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, Thread Limit Not Applicable, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.