Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Plug, 4 Flutes, UNF

  • Mfr # 16283

  • Zoro # G7699800


product price: $41.99
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
UNF
Overall Length
2-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16283
Zoro #
G7699800
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Overall Length
2-7/16"
Shank Dia.
0.563"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
1-1/16"
Tap Size
1/4"
Tap Length Standard
ANSI, USCTI
Square Size
0.4210 in
75% Thread Drill Size
7/16 in
Thread Size
1/4"-18
Drill Bit Size
7/16 in
Shank Length
1 3/8 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Pipe
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 311
List Number
464
Tap Material
High Speed Steel
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5321
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Max. Projection
0.4590 in
Primary Material Application
Steel
Tap Shank Standard
ANSI, USCTI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
18
Material Grade - Machining
5321
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
NPT
Secondary Material Application ISO Code
K, M, N
Interrupted Thread
No

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.