Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF

  • Mfr # 16356

  • Zoro # G3255883


product price: $41.79
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16356
Zoro #
G3255883
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
0.563"
Overall Length
2-7/16"
Thread Length
1-1/16"
Size
1/4"
Tap Length Standard
USCTI
Shank Length
1 3/8 in
Square Size
0.4210 in
75% Thread Drill Size
7/16 in
Thread Size
1/4"-18

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
High Speed Steel
List Number
5323
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
5323
Threads per Inch
18
Interrupted Thread
No
Material Grade - Machining
5323
Thread Standard
NPSF
Max. Projection
0.4590 in
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
D7
Tap Shank Standard
USCTI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Extended Neck
No

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPSF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit D7, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.