Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT

  • Mfr # 19249

  • Zoro # G3126882


product price: $49.39
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19249
Zoro #
G3126882
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Overall Length
2-7/16"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
0.563"
Tap Size
1/4"
Thread Length
1-1/16"
75% Thread Drill Size
7/16 in
Thread Size
1/4"-18
Tap Length Standard
American Standard Dryseal Pipe Form, USCTI
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
List Number
5329PTF
Tap Finish
TiN
Thread Direction
Right Hand
Tap Style
Pipe
Standards
USCTI, American Standard Dryseal Pipe Form
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5329PTF
Thread Limit
D5
Tap Shank Standard
American Standard Dryseal Pipe Form, USCTI
Max. Projection
0.4590 in
Thread Standard
NPT
Extended Neck
Yes
Material Grade - Machining
TiN
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, Not Applicable, Overall Length 69.09 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.4 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D5, Class of Fit Not Applicable, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.