Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF

  • Mfr # VTSTR8303

  • Zoro # G3929429


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
3-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSTR8303
Zoro #
G3929429
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/4"-18
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
7/16"
Thread Length
13/16"
Tap Size
1/4"
Square Size
0.3540 in
Tap Length Standard
DIN 5156, USCTI
75% Thread Drill Size
7/16 in
Thread Size
1/4"-18
Shank Length
2 25/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
List Number
VT-STR
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VTSTR
Tap Shank Standard
DIN 5156, USCTI
Threads per Inch
18
Thread Standard
NPT
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
WU40EG
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
K, P
Max. Projection
0.4590 in
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 3 15/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.