Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT

  • Mfr # 16106

  • Zoro # G3476033


product price: $52.39
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16106
Zoro #
G3476033
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Shank Dia.
0.563"
Overall Length
2-7/16"
Thread Size
1/4"-18
75% Thread Drill Size
7/16 in
Tap Length Standard
USCTI
Shank Length
1 3/8 in
Square Size
0.4210 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
List Number
5319
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
5319
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Material Grade - Machining
5319
Thread Standard
NPTF
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
No
Tap Shank Standard
USCTI
Max. Projection
0.4590 in
Interrupted Thread
Yes
Helix Angle
0 Degrees
Primary Material Application ISO Code
N
Thread Limit
H3
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 7/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.