Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Taper, 3 Flutes, G

  • Mfr # VTSFT8606

  • Zoro # G3929261


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
List Number
VT-SFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8606
Zoro #
G3929261
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/4"-19
Pitch Diameter Limit
Not Rated
Shank Dia.
7/16"
Thread Length
9/16"
Overall Length
3-15/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Size
1/4"-19
Square Size
0.3540 in
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI
Shank Length
2 13/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
List Number
VT-SFT
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Number of Pieces
1
Standards
DIN EN ISO 228
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VTSFT
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Helix Angle
42 Degrees
Interrupted Thread
No
Thread Standard
BSPP (G)
Spiral Direction
Right Hand
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI
Threads per Inch
19

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 19/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.