Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Taper, 3 Flutes, G

  • Mfr # VTSPO8606

  • Zoro # G3929447


product price: $73.99
/ea

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO8606
Zoro #
G3929447
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/4"-19
Thread Length
7/8"
Overall Length
3-15/16"
Tap Dimension Type
Inch
Shank Dia.
7/16"
Tap Size
1/4"
Square Size
0.3540 in
Tap Length Standard
DIN, EN, ISO 228
Thread Size
1/4"-19
Shank Length
2 7/32 in
Pitch Diameter Limit
Not Rated

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Oxide
Tap Style
Pipe
Standards
DIN EN ISO 228
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN, EN, ISO 228
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
BSPP (G)
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Threads per Inch
19
Series
VTSPO
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Straight Flute Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.