Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC

  • Mfr # 19650

  • Zoro # G7695375


product price: $50.39
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19650
Zoro #
G7695375
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Overall Length
2-1/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Shank Dia.
0.438"
Tap Size
1/8"
Square Size
0.2340 in
Thread Size
1/8"-27
Drill Bit Size
Q
Tap Length Standard
USCTI
Shank Length
1 3/8 in
75% Thread Drill Size
Q

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Pipe
Tap Material
High Speed Steel
Standards
USCTI 311
List Number
5319
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5319
Material Grade - Machining
5319S
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Threads per Inch
27
Interrupted Thread
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Fractional Inch
Thread Standard
NPT
Helix Angle
0 Degrees
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Tap Shank Standard
USCTI
Max. Projection
0.3120 in
Extended Neck
No

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.