Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS

  • Mfr # 16352

  • Zoro # G2618025


product price: $33.29
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Tap Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16352
Zoro #
G2618025
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Shank Dia.
0.437"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Thread Length
3/4"
Overall Length
2-1/8"
Square Size
0.2340 in
Thread Size
1/8"-27
Tap Length Standard
USCTI
75% Thread Drill Size
Q
Shank Length
1 3/8 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
5323
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
Cutting Direction - Machining
Right Hand
Series
5323
Material Grade - Machining
5323
Helix Angle
0 Degrees
Primary Material Application
Steel
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Tap Shank Standard
USCTI
Threads per Inch
27
Max. Projection
0.3120 in
Coolant Fed
Non-Coolant Through
Thread Standard
NPS
Thread Limit
H3
Interrupted Thread
No

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H3, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.