Zoro Homepage

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 16205

  • Zoro # G3399995


product price: $36.89
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16205
Zoro #
G3399995
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Tap Dimension Type
Pipe
Overall Length
2-1/8"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Shank Dia.
0.438"
Size
1/8"
Square Size
0.3280 in
Drill Bit Size
Q
Thread Size
1/8"-27
Shank Length
1 3/8 in
75% Thread Drill Size
Q
Tap Length Standard
USCTI

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
List Number
5320
Standards
ANSI
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
2320/5320
Extended Neck
No
Threads per Inch
27
Thread Standard
NPT
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Material Grade - Machining
5320
Interrupted Thread
No
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Max. Projection
0.3120 in
Tap Shank Standard
USCTI

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H2, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.