Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 16246

  • Zoro # G3120083


product price: $39.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16246
Zoro #
G3120083
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
0.312"
Tap Size
1/8"
Overall Length
2-1/8"
Thread Length
3/4"
Size
1/8"
Tap Length Standard
ANSI
Thread Size
1/8"-27
75% Thread Drill Size
Q

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI, American Standard Dryseal Pipe Form
Tap Finish
Uncoated
Number of Pieces
1
Tap Style
Pipe
List Number
5329PTF
Cutting Direction - Machining
Right Hand
Series
5329PTF
Material Grade - Machining
5329PTF
Thread Standard
NPT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel
Extended Neck
Yes
Threads per Inch
27
Measurement System
Fractional Inch
Thread Limit
D4
Primary Material Application ISO Code
H, M, P
Max. Projection
0.3120 in
Tap Shank Standard
ANSI

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, Not Applicable, Overall Length 50.8 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size Q, Thread Limit D4, Class of Fit Not Applicable, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.