Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 16353

  • Zoro # G0796241


product price: $35.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16353
Zoro #
G0796241
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Shank Dia.
0.312"
Pitch Diameter Limit
Not Rated
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Thread Length
3/4"
Tap Size
1/8"
Size
1/8"
75% Thread Drill Size
Q
Thread Size
1/8"-27
Tap Length Standard
USCTI
Shank Length
1 3/8 in
Square Size
0.2340 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Finish
Uncoated
Number of Pieces
1
List Number
5323
Thread Direction
Right Hand
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
Tap Grouping
Tap
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
5323
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Interrupted Thread
No
Threads per Inch
27
Max. Projection
0.3120 in
Thread Limit
H3
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Extended Neck
No
Thread Standard
NPSF
Material Grade - Machining
5323
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPSF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H3, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.