Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # VTSTR8302

  • Zoro # G3929383


product price: $73.79
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSTR8302
Zoro #
G3929383
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/8"-27
Overall Length
3-9/16"
Shank Dia.
1/4"
Thread Length
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Thread Size
1/8"-27
Tap Length Standard
DIN 5156, USCTI
Square Size
0.2170 in
75% Thread Drill Size
Q
Shank Length
2 7/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Standards
ANSI
Tap Finish
Bright
List Number
VT-STR
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
VTSTR
Threads per Inch
27
Primary Material Application ISO Code
K, P
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Max. Projection
0.3120 in
Spiral Direction
Neutral
Thread Standard
NPT
Material Grade - Machining
WU40EG
Tap Shank Standard
DIN 5156, USCTI

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 3 35/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.