Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT

  • Mfr # 16101

  • Zoro # G1261872


product price: $52.29
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
5319
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16101
Zoro #
G1261872
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Tap Size
1/8"
Shank Dia.
0.312"
Tap Dimension Type
Pipe
Overall Length
2-1/8"
Size
1/8"
Shank Length
1 3/8 in
Tap Length Standard
USCTI
Thread Size
1/8"-27
Square Size
0.2340 in
75% Thread Drill Size
Q

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
5319
Number of Pieces
1
Tap Material
High Speed Steel
Tap Finish
Uncoated
Tap Style
Pipe
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
5319
Material Grade - Machining
5319
Interrupted Thread
Yes
Threads per Inch
27
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Thread Standard
NPT
Tap Shank Standard
USCTI
Thread Limit
H3
Primary Material Application ISO Code
N
Max. Projection
0.3120 in
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H3, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.