Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT

  • Mfr # 16103

  • Zoro # G2987853


product price: $49.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16103
Zoro #
G2987853
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Tap Size
1/8"
Shank Dia.
0.312"
Overall Length
2-1/8"
Thread Length
3/4"
75% Thread Drill Size
Q
Shank Length
1 3/8 in
Thread Size
1/8"-27
Square Size
0.2340 in
Tap Length Standard
USCTI
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
Tap Grouping
Tap
Number of Pieces
1
List Number
5319
Standards
ANSI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
5319
Extended Neck
No
Tap Shank Standard
USCTI
Coolant Fed
Non-Coolant Through
Max. Projection
0.3120 in
Material Grade - Machining
5319
Interrupted Thread
Yes
Helix Angle
0 Degrees
Threads per Inch
27
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H3
Thread Standard
NPTF
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit H3, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.