Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Taper, 3 Flutes, G

  • Mfr # VTSFT8605

  • Zoro # G3929620


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8605
Zoro #
G3929620
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/8"-28
Overall Length
3-9/16"
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/8"
Thread Size
1/8"-28
Shank Length
2 5/32 in
Square Size
0.2170 in
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Finish
TiN
Thread Direction
Right Hand
Tap Style
Pipe
List Number
VT-SFT
Standards
DIN EN ISO 228
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
VTSFT
Helix Angle
42 Degrees
Threads per Inch
28
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WU41EG
Measurement System
Fractional Inch
Extended Neck
Yes
Interrupted Thread
No
Spiral Direction
Right Hand
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, Carbide, TiN, Right Hand, Thread Length 19/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.