Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Taper, 3 Flutes, G

  • Mfr # VTSFT8605

  • Zoro # G3929742


product price: $62.99
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8605
Zoro #
G3929742
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/8"-28
Tap Dimension Type
Inch
Overall Length
3-9/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
1/4"
Thread Length
9/16"
Tap Size
1/8"
Thread Size
1/8"-28
Square Size
0.2170 in
Shank Length
2 5/32 in
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
List Number
VT-SFT
Number of Pieces
1
Tap Finish
Oxide
Standards
DIN EN ISO 228
Cutting Direction - Machining
Right Hand
Series
VTSFT
Material Grade - Machining
WP49EG
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI
Interrupted Thread
No
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
BSPP (G)
Threads per Inch
28
Helix Angle
42 Degrees
Primary Material Application ISO Code
K, M, P

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, Carbide, Black Oxide, Right Hand, Thread Length 19/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.