Pipe Tap, 1/8"-28, Taper, 3 Flutes, G
Mfr # VTSPO8605
Zoro # G3929462
product price: $71.29
/eaKey Features
Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO8605
Zoro #
G3929462
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
1/8"-28
Thread Length
9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
3-9/16"
Tap Size
1/8"
Square Size
0.2170 in
Shank Length
2 5/32 in
Thread Size
1/8"-28
Tap Length Standard
DIN, EN, ISO 228
Description
Straight Flute Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 19/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.