Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Taper, 3 Flutes, G

  • Mfr # VTSPO8605

  • Zoro # G3929471


product price: $60.29
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Thread Length
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO8605
Zoro #
G3929471
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/8"-28
Thread Length
9/16"
Shank Dia.
1/4"
Overall Length
3-9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Tap Length Standard
DIN, EN, ISO 228
Thread Size
1/8"-28
Square Size
0.2170 in
Shank Length
2 5/32 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
Tap Finish
Oxide
List Number
VT-SPO
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
Standards
DIN EN ISO 228
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Series
VTSPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Extended Neck
Yes
Tap Shank Standard
DIN, EN, ISO 228
Shank Type - Machining
Straight
Thread Standard
BSPP (G)
Secondary Material Application ISO Code
K, M, P
Threads per Inch
28
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 19/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.