Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Plug, 5 Flutes, Metric Coarse

  • Mfr # 19675

  • Zoro # G7695515


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
List Number
5319
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19675
Zoro #
G7695515
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
0.906"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Tap Size
3/4"
75% Thread Drill Size
29/32 in
Tap Length Standard
USCTI
Shank Length
1 7/8 in
Square Size
0.6790 in
Drill Bit Size
29/32 in
Thread Size
3/4"-14

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
List Number
5319
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Style
Pipe
Standards
USCTI 311
Cutting Direction - Machining
Right Hand
Series
5319
Material Grade - Machining
5319S
Interrupted Thread
Yes
Threads per Inch
14
Primary Material Application
Steel
Max. Projection
0.5650 in
Tap Shank Standard
USCTI
Helix Angle
0 Degrees
Extended Neck
No
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, ANPT, NPT, Overall Length 3 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.