Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, G

  • Mfr # VTSFT8610

  • Zoro # G3929149


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Shank Dia.
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8610
Zoro #
G3929149
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
5-1/2"
Thread Length
13/16"
Tap Size
3/4"
Square Size
0.6300 in
Thread Size
3/4"-14
75% Thread Drill Size
29/32 in
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI
Shank Length
2 15/16 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
List Number
VT-SFT
Standards
DIN EN ISO 228
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
TiN
Tap Style
Pipe
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VTSFT
Measurement System
Fractional Inch
Interrupted Thread
No
Extended Neck
Yes
Max. Projection
0.5650 in
Material Grade - Machining
WU41EG
Helix Angle
42 Degrees
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI
Threads per Inch
14
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 5 33/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 51/64 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.