Zoro Homepage

Pipe Tap, 3/4"-14, Taper, 4 Flutes, G

  • Mfr # VTSPO8610

  • Zoro # G3929569


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO8610
Zoro #
G3929569
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Shank Dia.
13/16"
Overall Length
5-1/2"
Thread Length
1"
Tap Dimension Type
Inch
Tap Size
3/4"
Square Size
0.6300 in
Shank Length
3 1/8 in
Tap Length Standard
DIN, EN, ISO 228
Thread Size
3/4"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN EN ISO 228
Tap Style
Pipe
Number of Pieces
1
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Measurement System
Fractional Inch
Thread Standard
BSPP (G)
Material Grade - Machining
WP49EG
Series
VTSPO
Tap Shank Standard
DIN, EN, ISO 228
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 5 33/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 63/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.