Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 16111

  • Zoro # G0903183


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16111
Zoro #
G0903183
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Shank Dia.
0.906"
Overall Length
3-1/4"
Tap Size
3/4"
Tap Dimension Type
Pipe
Size
3/4"
Drill Bit Size
45/64 in
Shank Length
1 3/4 in
Square Size
0.5150 in
Thread Size
3/4 "-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Uncoated
List Number
5319
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
0 Degrees
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
NPT
Measurement System
Fractional Inch
Flute Type
Straight
Threads per Inch
14
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, ANPT, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, Thread Limit Not Applicable, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.