Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 16112

  • Zoro # G0714436


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16112
Zoro #
G0714436
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Tap Dimension Type
Pipe
Overall Length
3-1/4"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/8"
Tap Size
3/4"
Shank Dia.
0.906"
Size
3/4"
Thread Size
3/4"-14
Shank Length
1 7/8 in
Square Size
0.6790 in
75% Thread Drill Size
29/32 in
Tap Length Standard
USCTI

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Style
Pipe
List Number
5319
Cutting Direction - Machining
Right Hand
Series
5319
Threads per Inch
14
Max. Projection
0.5650 in
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Thread Standard
NPTF
Primary Material Application ISO Code
N
Interrupted Thread
Yes
Extended Neck
No
Material Grade - Machining
5319
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit Not Applicable, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.