Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 16362

  • Zoro # G2462485


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16362
Zoro #
G2462485
UPC #
04021169517976
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1-3/8"
Tap Dimension Type
Pipe
Tap Size
3/4"
Shank Dia.
0.906"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/4"
Size
3/4"
Thread Size
3/4"-14
Square Size
0.6790 in
Shank Length
1 7/8 in
Tap Length Standard
USCTI
75% Thread Drill Size
29/32 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
5323
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
5323
Helix Angle
0 Degrees
Extended Neck
No
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Material Grade - Machining
5323
Interrupted Thread
No
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Threads per Inch
14
Max. Projection
0.5650 in
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Thread Standard
NPSF

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPSF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit D5, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.