Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 19760

  • Zoro # G7475623


product price: $100.75
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19760
Zoro #
G7475623
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Tap Size
3/4"
Thread Length
1-3/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
0.906"
Overall Length
3-1/4"
75% Thread Drill Size
29/32 in
Shank Length
1 7/8 in
Tap Length Standard
USCTI
Thread Size
3/4"-14
Drill Bit Size
29/32 in
Square Size
0.6790 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Standards
ANSI
Tap Material
High Speed Steel
Number of Pieces
1
Tap Grouping
Tap
List Number
5320S
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
2320/5320
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Max. Projection
0.5650 in
Tap Shank Standard
USCTI
Primary Material Application ISO Code
P
Threads per Inch
14
Thread Limit
H7
Helix Angle
0 Degrees
Material Grade - Machining
5320S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
Extended Neck
No
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Interrupted Thread
No

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, ANPT, NPT, Overall Length 3 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit H7, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.