Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # VTSTR8005

  • Zoro # G3927828


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSTR8005
Zoro #
G3927828
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1-3/8"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Shank Dia.
7/8"
Pitch Diameter Limit
Not Rated
Tap Size
3/4"
Shank Length
1 3/4 in
Square Size
0.6760 in
Tap Length Standard
ANSI
75% Thread Drill Size
29/32 in
Thread Size
3/4"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
List Number
VT-STR
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Series
VT-STR
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WU40EG
Secondary Material Application ISO Code
K, P
Threads per Inch
14
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 29/32 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.