Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSTR8307
Zoro #
G3928631
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Shank Dia.
1"
Overall Length
6-5/16"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Size
3/4"
Thread Size
1" -11 1/2
Tap Length Standard
DIN 5156, USCTI
75% Thread Drill Size
1-9/64 in
Shank Length
3 1/2 in
Square Size
0.7900 in
Description
Pipe and Conduit Thread Tap, Thread Size 1 In. -11 1/2, NPT, Overall Length 6 19/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 1-9/64 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.