Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS

  • Mfr # 16357

  • Zoro # G0287411


product price: $51.29
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16357
Zoro #
G0287411
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Tap Size
3/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
0.700"
Thread Length
1-1/16"
Overall Length
2-9/16"
Size
3/8"
75% Thread Drill Size
9/16 in
Tap Length Standard
USCTI
Square Size
0.5310 in
Thread Size
3/8"-18
Shank Length
1 1/2 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Tap Material
High Speed Steel
Tap Style
Pipe
Thread Direction
Right Hand
Number of Pieces
1
List Number
5323
Tap Finish
Uncoated
Tap Grouping
Tap
Standards
ANSI, USCTI, American National Dryseal Standard Straight Pipe
Cutting Direction - Machining
Right Hand
Series
5323
Helix Angle
0 Degrees
Thread Standard
NPS
Extended Neck
No
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
USCTI
Secondary Material Application ISO Code
K, M, N
Interrupted Thread
No
Threads per Inch
18
Material Grade - Machining
5323
Max. Projection
0.4540 in
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPS, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit D6, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.