Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 11803

  • Zoro # G1051346


product price: $50.29
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11803
Zoro #
G1051346
UPC #
04021169492501
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Tap Dimension Type
Pipe
Shank Dia.
0.700"
Thread Length
1-1/16"
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Size
3/8"
Square Size
0.5310 in
75% Thread Drill Size
9/16 in
Tap Length Standard
ANSI, USCTI
Thread Size
3/8"-18
Drill Bit Size
9/16 in
Shank Length
1 1/2 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
7320
Number of Pieces
1
Standards
ANSI
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
7320
Threads per Inch
18
Material Grade - Machining
7320
Thread Standard
NPT
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Tap Shank Standard
ANSI, USCTI
Measurement System
Fractional Inch
Max. Projection
0.4540 in
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit H2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.