Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 16220

  • Zoro # G3346323


product price: $52.29
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Shank Dia.
0.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16220
Zoro #
G3346323
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
0.700"
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Tap Length Standard
USCTI
75% Thread Drill Size
9/16 in
Thread Size
3/8"-18
Drill Bit Size
9/16 in
Shank Length
1 1/2 in
Square Size
0.5310 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Material
Vanadium High Speed Steel
List Number
5320
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
2320/5320
Helix Angle
0 Degrees
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Threads per Inch
18
Max. Projection
0.4540 in
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
USCTI
Interrupted Thread
No
Extended Neck
No
Thread Standard
NPTF
Measurement System
Fractional Inch
Material Grade - Machining
5320
Thread Limit / Class of Fit
H4

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit H4, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.