Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, UNF

  • Mfr # 16218

  • Zoro # G7696459


product price: $43.19
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16218
Zoro #
G7696459
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Shank Dia.
0.700"
Overall Length
2-9/16"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Size
3/8"-18
75% Thread Drill Size
9/16 in
Drill Bit Size
9/16 in
Square Size
0.2860 in
Shank Length
1 31/64 in
Tap Length Standard
ANSI, USCTI

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI 311
List Number
5820
Tap Finish
Uncoated
Tap Style
Pipe
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5820
Primary Material Application ISO Code
P
Thread Standard
NPT
Interrupted Thread
No
Max. Projection
0.4540 in
Primary Material Application
Steel
Threads per Inch
18
Material Grade - Machining
5820
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI, USCTI
Secondary Material Application ISO Code
K, M, N
Thread Limit
H3
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, ANPT, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit H3, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.