Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT

  • Mfr # 16108

  • Zoro # G0574524


product price: $65.49
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16108
Zoro #
G0574524
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Shank Dia.
0.700"
Overall Length
2-9/16"
Size
3/8"
Shank Length
1 3/4 in
Drill Bit Size
45/64 in
Square Size
0.5150 in
Thread Size
3/8"-18

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
List Number
5319
Cutting Direction - Machining
Right Hand
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
NPTF
Extended Neck
Yes
Threads per Inch
14
Measurement System
Fractional Inch
Flute Type
Straight
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, Thread Limit Not Applicable, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.