Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 5/8"-14, Taper, 4 Flutes, G

  • Mfr # VTSPO8609

  • Zoro # G3929578


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO8609
Zoro #
G3929578
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
5/8"-14
Thread Length
1"
Overall Length
4-15/16"
Tap Dimension Type
Inch
Shank Dia.
11/16"
Pitch Diameter Limit
Not Rated
Tap Size
5/8"
Thread Size
5/8"-14
Shank Length
2 1/2 in
Tap Length Standard
DIN, EN, ISO 228
Square Size
0.5710 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Oxide
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
VT-SPO
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN EN ISO 228
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Tap Shank Standard
DIN, EN, ISO 228
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
BSPP (G)
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Threads per Inch
14
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
VTSPO
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-14, BSPP, Overall Length 4 59/64 in, Cobalt High Speed Steel, Not Applicable, Right Hand, Thread Length 63/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.