Radiused 7 Flute Cylindrical Shank Inch
- Mfr # 771TE19019RGT
- Zoro # G716118768
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 771TE19019RGT
- Zoro #
- G716118768
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Corner Radius
- 0.06 in
- Shank Dia.
- 3/4 in
- Overall Length
- 5 in
- Milling Dia.
- 0.75 in
- Length of Cut
- 2.25 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Radiused 7 Flute Cylindrical Shank Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.