Shop WIDIA
See all product information
Create Account
Radiused 7 Flute Cylindrical Shank Inch
- Mfr # 771TE2501ARET
- Zoro # G116118658
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Length of Cut
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 771TE2501ARET
- Zoro #
- G116118658
- UPC #
- -
- Country of Origin
- Israel
- Number of Flutes
- 7
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Application
- Roughing/Finishing
- End Mill Style
- Corner-Radius
- List Number
- 771T
- Material Grade - Machining
- WS15PE
- Flute Spacing
- Variable
- Flute Type
- Spiral
- Series
- VariMill Chip Splitter
- Secondary Material Application
- Steel
- Primary Material Application ISO Code
- M, S
- Material - Machining
- Carbide
- Measurement System
- Inch
- Max. Helix Angle
- 38 Degrees
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Finish - Machining
- AlTiN
- Shank Type - Machining
- Straight
- Secondary Material Application ISO Code
- P
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 1 in
- Length of Cut
- 2.25 in
- Milling Dia.
- 1 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Radiused 7 Flute Cylindrical Shank Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.