Shop WIDIA
See all product information
Create Account
Radiused 7 Flute Cylindrical Shank Inch
- Mfr # 772TE19029RET
- Zoro # G316118786
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
List Number
772T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772TE19029RET
- Zoro #
- G316118786
- UPC #
- -
- Country of Origin
- Israel
- Number of Flutes
- 7
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- List Number
- 772T
- End Mill Application
- Roughing/Finishing
- End Mill Style
- Corner-Radius
- Flute Type
- Spiral
- Measurement System
- Inch
- Series
- VariMill Chip Splitter
- Secondary Material Application ISO Code
- P
- Secondary Material Application
- Steel
- Max. Helix Angle
- 38 Degrees
- Primary Material Application ISO Code
- M, S
- Finish - Machining
- AlTiN
- Material - Machining
- Carbide
- Flute Spacing
- Variable
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Material Grade - Machining
- WS15PE
- Shank Type - Machining
- Straight
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 3/4 in
- Length of Cut
- 3.75 in
- Overall Length
- 7 in
- Milling Dia.
- 0.75 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Radiused 7 Flute Cylindrical Shank Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.