Radiused 7 Flute Cylindrical Shank Inch
- Mfr # 772TE2502ARKT
- Zoro # G916118711
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
Number of Flutes
7
End Mill Cutting Type
Center Cutting
Length of Cut
3.5 in
Overall Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 772TE2502ARKT
- Zoro #
- G916118711
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Corner Radius
- 0.12 in
- Shank Dia.
- 1 in
- Length of Cut
- 3.5 in
- Overall Length
- 6 1/2 in
- Milling Dia.
- 1 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Radiused 7 Flute Cylindrical Shank Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.