Shop WIDIA
See all product information
Create Account
Roughers Series 4U80 Radius Inch
- Mfr # 4U80E1304R5BW
- Zoro # G816118729
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4U80E1304R5BW
- Zoro #
- G816118729
- UPC #
- -
- Country of Origin
- Israel
- Number of Flutes
- 4
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Item
- Roughing End Mill
- End Mill Style
- Corner-Radius
- List Number
- 4U80
- End Mill Application
- Roughing
- Flute Spacing
- Variable
- Series
- Roughers
- Shank Type - Machining
- Weldon Flat
- Material - Machining
- Carbide
- Material Grade - Machining
- AlTiN-MW
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- K, S
- Max. Helix Angle
- 45 Degrees
- Primary Material Application ISO Code
- M, S
- Finish - Machining
- AlTiN
- Measurement System
- Inch
- Secondary Material Application
- Cast Iron, Nickel, Titanium
- Primary Material Application
- Stainless Steel
Dimensions
- Corner Radius
- 0.03 in
- Shank Dia.
- 1/2 in
- Overall Length
- 2 1/2 in
- Milling Dia.
- 0.5 in
- Length of Cut
- 0.625 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Roughers Series 4U80 Radius Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.