Zoro Homepage

Roughing End Mill, 0.25 in, Carbide

  • Mfr # 4U80E0700R2BT

  • Zoro # G3806964


product price: $72.19
/ea

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80E0700R2BT
Zoro #
G3806964
UPC #
4059782510548
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.03 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Length of Cut
0.75 in
Milling Dia.
0.25 in

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.