Zoro Homepage

Roughing End Mill, 0.75 in, Carbide

  • Mfr # 4U80E1900R7XT

  • Zoro # G3808574


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.05 in
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80E1900R7XT
Zoro #
G3808574
UPC #
4059782511248
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.05 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
4 in
Length of Cut
1.5 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Item
Roughing End Mill
Helix Angle
45 Degrees
End Mill Application
Roughing
List Number
4U80
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Series
Roughers
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Cast Iron, Nickel, Titanium
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application ISO Code
K, S

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.05 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.