Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 4U50E2501R8XT

  • Zoro # G3808531


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
0.05 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U50E2501R8XT
Zoro #
G3808531
UPC #
4059782512504
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
0.05 in
Milling Diameter
1"
Shank Dia.
1 in
Length of Cut
1 in
Overall Length
5 1/2 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Cutting Direction
Right Hand
List Number
4U50
Item
Roughing End Mill
Helix Angle
45 Degrees
End Mill Style
Corner-Radius
End Mill Application
Roughing
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Series
Roughers
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.05 in, 1 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.