Zoro Homepage

Roughing End Mill, 16 mm, Carbide

  • Mfr # 4U80M160R6WE

  • Zoro # G3620021


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.5 mm
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80M160R6WE
Zoro #
G3620021
UPC #
4061779104357
Country of Origin
Israel

Dimensions

Corner Radius
0.5 mm
Shank Dia.
16 mm
Length of Cut
92 mm
Milling Dia.
16 mm
Overall Length
92 mm

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 92 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.