Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 6 mm, Carbide

  • Mfr # 4U80M060R2WC

  • Zoro # G3620484


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.3 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4U80M060R2WC
Zoro #
G3620484
UPC #
4061779103756
Country of Origin
Israel

Dimensions

Corner Radius
0.3 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Length of Cut
57 mm
Overall Length
57 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Roughing End Mill
Helix Angle
45 Degrees
Cutting Direction
Right Hand
List Number
4U80
End Mill Application
Roughing
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Series
Roughers
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, S
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Nickel, Titanium

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 57 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.