Shop WIDIA
See all product information
Create Account
Round Daisy Insert Copy Milling
- Mfr # 6901191
- Zoro # G910369478
product price:Â
$
20.69
/ea
Sold in multiples of 5 for
$103.45
Key Features
Insert Size
1605
Inscribed Circle
0.629 in
ISO Number
RDMW1605M0TX
For Use With
M100 Series Copy Mills
Insert Style
RDMW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901191
- Zoro #
- G910369478
- UPC #
- 4064182709171
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1605
- Thickness
- 0.2188 in
- Fits Chest Size
- Precision Pressed Insert
Details
- Inscribed Circle
- 0.629 in
- ISO Number
- RDMW1605M0TX
- For Use With
- M100 Series Copy Mills
- Insert Style
- RDMW
- Item
- Round Milling Insert
- Primary Material Application
- Stainless Steel, Steel
- Primary Material Application ISO Code
- M, P
- Number of Cutting Edges
- 1
- Measurement System
- Decimal Inch
- Features
- Precision Pressed Insert
- Manufacturer Grade
- WP35CM
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Material - Machining
- Carbide
- Secondary Material Application ISO Code
- K, S
- Coating Process
- CVD
- Cutting Application
- Roughing
- ANSI Code
- RDMW1605M0TX
- Finish - Machining
- TiN+TiCN+Al2O3
- Clearance Angle
- 15 Degrees
- Compatible Product Type
- M100 Series Copy Mills
Description
Round Milling Insert, Inscribed Circle 0.629 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.