Round Milling Insert, 10.00mm, Carbide

  • Mfr # 3959633
  • Zoro # G3800579
product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Non Ferrous (N) Compatibility
Yes
Insert Style
RDPX
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.3937 in
Series
M170
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3959633
Zoro #
G3800579
UPC #
4021169653667
Country of Origin
Multiple
Non Ferrous (N) Compatibility
Yes
Insert Style
RDPX
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.3937 in
Series
M170
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
TN6525
Cutting Direction
Neutral
Insert Shape
Round
Steel (P) Compatibility
Yes
For Use With
M170 Series Copy Mills
Mounting Style
Taper Screw
Chip-Breaker
Yes
Item
Round Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
ISO Number
RDPX1003M0SNMM
ANSI Code
RDPX1003M0SNMM
Manufacturer Grade
TN6525
Number of Cutting Edges
1
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Shape
Round
Cutting Edge
Honed and T-Land
For Toolholder
M170D040Z05RD10, M170D042Z05RD10, M170D050Z06RD10, M170D052Z06RD10
Coating Process
PVD
Cutting Application
Light Finishing
Measurement System
Metric
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Chip-Breaker Code
MM
Compatible Product Type
M170 Series Copy Mills

Dimensions

Insert Size
1003M0
Mounting Hole Dia.
3.90mm
Insert Thickness
0.1250"
Through Hole Inside Dia.
3.90mm
Cutting Edge Length
10.00mm
Thickness
0.1250 in

Description

Round Milling Insert, Inscribed Circle 0.3937 in, RDPX1003M0SNMM, MM, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews