Round Milling Insert, 10.00mm, Carbide

  • Mfr # 5276243
  • Zoro # G3787705
product price: 
$
13.25
/ea
Sold in multiples of 5 for $66.25

Key Features

For Use With
M200 Series Copy Mills
Insert Style
RNPJ
Cutting Direction
Neutral
Insert Application
Drilling
Insert Size
10T3M0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5276243
Zoro #
G3787705
UPC #
4050839325825
Country of Origin
United States
For Use With
M200 Series Copy Mills
Insert Style
RNPJ
Cutting Direction
Neutral
Insert Application
Drilling
Chip-Breaker
Yes
Coating
Al2 O3
Inscribed Circle
0.3937 in
Grade
WK15CM
Mounting Style
Taper Screw
Insert Shape
Round
Item
Round Milling Insert
ISO Number
RNPJ10T3M0SMH
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Finish - Machining
Al2O3
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
K
Shape
Round
ANSI Code
RNPJ10T3M0SMH
Clearance Angle
0 Degrees
Chip-Breaker Code
MH
Chip-Breaker Style
Double Sided
Cutting Edge
Honed and T-Land
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish
Al2 O3
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Measurement System
Metric
Cutting Application
Milling
Material
Carbide

Dimensions

Insert Size
10T3M0
Mounting Hole Dia.
4.65mm
Dimension Type
Inch
Thickness
0.1547 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm

Description

Round Milling Insert, Al2O3, ANSI Code RNPJ10T3M0SMH, Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews