Shop WIDIA

Round Milling Insert, 10.00mm, Carbide

  • Mfr # 6408151
  • Zoro # G3781624

product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.3937 in
Insert Material
Carbide
Mounting Style
Taper Screw
Insert Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6408151
Zoro #
G3781624
UPC #
4059782446014
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.1548"
Insert Size
10T3M0
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm
Thickness
0.1548 in

Details

Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.3937 in
Insert Material
Carbide
Mounting Style
Taper Screw
Insert Shape
Round
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
M200 Series Copy Mills
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Insert Style
RNPJ
Grade
WS40PM
Series
M200
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Item
Round Milling Insert
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
ISO Number
RNPJ10T3M0SMM
Insert Holding Type
Taper Screw
Shape
Round
Clearance Angle
0 Degrees
Cutting Application
Milling
Secondary Material Application
Steel
Material - Machining
Carbide
Measurement System
Metric
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Cutting Edge
Honed and T-Land
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
AlTiN
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WS40PM
ANSI Code
RNPJ10T3M0SMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MM
Compatible Product Type
M200 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.3937 in, RNPJ10T3M0SMM, MM, Double Sided, 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.