Shop WIDIA

Round Milling Insert, 12.00mm, Carbide

  • Mfr # 6408154
  • Zoro # G3801784

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

ISO Number
RNGJ1204M0SMH
Insert Size
1204M0
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408154
Zoro #
G3801784
UPC #
4059782446403
Country of Origin
Switzerland
ISO Number
RNGJ1204M0SMH
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Item
Round Milling Insert
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Insert Style
RNGJ
Chip-Breaker
Yes
Grade
WS40PM
Stainless (M) Compatibility
No
Insert Shape
Round
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Taper Screw
For Use With
M200 Series Copy Mills
Series
M200
Inscribed Circle
0.4724 in
Insert Holding Type
Taper Screw
Manufacturer Grade
WS40PM
Cutting Edge
Honed and T-Land
Secondary Material Application ISO Code
P
Chip-Breaker Code
MH
Finish - Machining
AlTiN
Measurement System
Metric
ANSI Code
RNGJ1204M0SMH
Material - Machining
Carbide
Shape
Round
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Compatible Product Type
M200 Series Copy Mills

Dimensions

Insert Size
1204M0
Insert Thickness
0.1870"
Mounting Hole Dia.
5.00mm
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in

Description

Round Milling Insert, Inscribed Circle 0.4724 in, RNGJ1204M0SMH, MH, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.